Multi-Tap Connector, One Sided, Two Port, 14 - 4 AWG

Item #: 91720
Cat #: BIT4
UPC: 781810134146
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Clear Insulated, Two Port, One Sided Entry, 14 - 4 AWG, Al/Cu Rated.

Overview

Multi-Tap Connector, Aluminum, Clear Insulated, Two Port, One Sided Entry, 14 - 4 AWG, Al/Cu Rated.
UNITAP™ Clear Insulated Multi-Tap is UL Listed to the UL Wire Connector Standard UL486A-486B and CSA Certified for use with flexible (fine stranded) conductor - with no ferrules required! Featuring color coordinated conductor port and screw port caps making it easy to identify the maximum conductor size accommodated by the connector.
Also known as: 781810134146, BIT4

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)