Insulated Cable Connector, 2 Side Entry, 6 AWG to 250 MCM, AL/CU

Item #: 31903
Cat #: IT-250
UPC: 662381950079
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
250 MCM - 6 AWG Polaris™ Insulated Tap Connector ( Dual Sided Entry)
Also known as: 662381950079, IT-250, wire gernies, polaris lug, motor splicers , motor splice

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 250
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 6 - 250
Color: Black
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)