Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, AL/CU

Item #: 31977
Cat #: IT-4
UPC: 662381950017
Sign In or Register to view pricing and more.
Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, 600 Volt, AL/CU Rated, 12 Each Per Carton

Overview

Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, 600 Volt, AL/CU Rated, 12 Each Per Carton
Polaris Black Multi-Tap Connectors form secure connections between multiple conductors with a rounded design and UV-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.
Also known as: 662381950017, IT-4, moose knuckle, MEATBALL, mole, squid, knuckle connector, Splice kit, Bug, uni tap, polaris

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 14 - 4
Color: Black
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)