ln-Line Splicers/Reducers - Insulated
76 Found
Burndy
Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear
Item #: 91734
CAT #: BISR250
UPC: 781810134108
Sign In or Register to view pricing and more.
Burndy
Inline Splicer/Reducer, Insulated, 14 - 2 AWG, Clear
Item #: 330073
CAT #: BISR2
UPC: 781810225196
Sign In or Register to view pricing and more.
Burndy
Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Clear
Item #: 54321
CAT #: BISR1/0
UPC: 781810134115
Sign In or Register to view pricing and more.
Burndy
Inline Splice, Insulated, 10 AWG - 250 MCM, 2-Sided, 2-Port
Item #: 398298
CAT #: 1PBS250
UPC: 781810295915
Sign In or Register to view pricing and more.
Burndy
UV Rated Black Unitap
Item #: 137486
CAT #: 1PBS1/0
UPC: 781810295922
Sign In or Register to view pricing and more.
Burndy
500-6 IN-LINE SPLICE
Item #: 91740
CAT #: BISR500
UPC: 781810134085
Sign In or Register to view pricing and more.
Burndy
In-Line Splice, Aluminum
Item #: 329865
CAT #: BISR350
UPC: 781810134092
Sign In or Register to view pricing and more.
NSI Tork
Inline Splicer/Reducer, Insulated, 6 AWG - 250 MCM, Black
Item #: 31787
CAT #: ISR-250
UPC: 662381951021
Sign In or Register to view pricing and more.
NSI Tork
Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Black
Item #: 31810
CAT #: ISR-1/0
UPC: 662381951014
Sign In or Register to view pricing and more.
NSI Tork
Polaris™ InsUL-Tap Connector 600-6, In Line Splicer
Item #: 250379
CAT #: ISR-600
UPC: 662381789457
Sign In or Register to view pricing and more.
Burndy
14-500 SPLICE/REDUCER
Item #: 398295
CAT #: 1PBS500
UPC: 781810295892
Sign In or Register to view pricing and more.
NSI Tork
Inline Splicer/Reducer, Insulated, 6 AWG - 350 MCM, Black
Item #: 31647
CAT #: ISR-350
UPC: 662381951038
Sign In or Register to view pricing and more.
Burndy
14-350 SPLICE REDUCER
Item #: 614933
CAT #: 1PBS350
UPC: 781810295908
Sign In or Register to view pricing and more.
NSI Tork
Inline Splicer/Reducer, Insulated, 4 AWG - 500 MCM, Black
Item #: 31624
CAT #: ISR-500
UPC: 662381951045
Sign In or Register to view pricing and more.
Burndy
14-2 SPLICE/REDUCER
Item #: 615147
CAT #: 1PBS2
UPC: 781810329658
Sign In or Register to view pricing and more.
NSI Tork
POLARIS 1/0-14 AWG Polaris™ Insulated In-Line Splice - Bagged
Item #: 1170227
CAT #: ISR-1/0B
UPC: 662381954015
Sign In or Register to view pricing and more.
Burndy
Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear
Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear Plastisol Covered Aluminum Body
Item #: 91734
CAT #: BISR250
UPC: 781810134108
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
Inline Splicer/Reducer, Insulated, 14 - 2 AWG, Clear
Inline Splicer/Reducer, Insulated, 14 - 2 AWG, Clear Plastisol Covered Aluminum Body
Item #: 330073
CAT #: BISR2
UPC: 781810225196
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Clear
Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Clear Plastisol Covered Aluminum Body
Item #: 54321
CAT #: BISR1/0
UPC: 781810134115
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
Inline Splice, Insulated, 10 AWG - 250 MCM, 2-Sided, 2-Port
Inline Splice, Insulated, Aluminum, UV Rated, 10 AWG to 250 MCM, 2 Sided Entry, 2 Ports, 600 Volt, AL/CU Rated.
Item #: 398298
CAT #: 1PBS250
UPC: 781810295915
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
UV Rated Black Unitap
UV Rated Black Unitap, 2, #14 - 1/0 Kcmil, 2.91 in L, 0.91 in W.
Item #: 137486
CAT #: 1PBS1/0
UPC: 781810295922
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
500-6 IN-LINE SPLICE
Aluminum In-Line Splice, 6 AWG-500 kcmil.
Item #: 91740
CAT #: BISR500
UPC: 781810134085
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
In-Line Splice, Aluminum
Aluminum In-Line Splice, 10 AWG-350 kcmil.
Item #: 329865
CAT #: BISR350
UPC: 781810134092
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
NSI Tork
Inline Splicer/Reducer, Insulated, 6 AWG - 250 MCM, Black
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 31787
CAT #: ISR-250
UPC: 662381951021
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
NSI Tork
Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Black
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 31810
CAT #: ISR-1/0
UPC: 662381951014
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
NSI Tork
Polaris™ InsUL-Tap Connector 600-6, In Line Splicer
Polaris™ InsUL-Tap Connector 600 MCM - 6 AWG, In Line Splicer, 2 Conductors, 600 Volt, Black, Plastisol
Item #: 250379
CAT #: ISR-600
UPC: 662381789457
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
14-500 SPLICE/REDUCER
UV Rated Black Unitap; 2; #6 - 500 Kcmil; 5 in L; 1.62 in W
Item #: 398295
CAT #: 1PBS500
UPC: 781810295892
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
NSI Tork
Inline Splicer/Reducer, Insulated, 6 AWG - 350 MCM, Black
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 31647
CAT #: ISR-350
UPC: 662381951038
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
14-350 SPLICE REDUCER
UV Rated Black Unitap; 2; #10 - 350 Kcmil; 4.63 in L; 1.34 in W
Item #: 614933
CAT #: 1PBS350
UPC: 781810295908
Category:
ln-Line Splicers/Reducers - Insulated
Made in USA
Sign In or Register to view pricing and more.
NSI Tork
Inline Splicer/Reducer, Insulated, 4 AWG - 500 MCM, Black
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 31624
CAT #: ISR-500
UPC: 662381951045
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Burndy
14-2 SPLICE/REDUCER
UV Rated Black Unitap; 2; #14 - 2 Kcmil; 2.38 in L; 0.75 in W
Item #: 615147
CAT #: 1PBS2
UPC: 781810329658
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
NSI Tork
POLARIS 1/0-14 AWG Polaris™ Insulated In-Line Splice - Bagged
NSI ISR-1/0B 1/0-14 AWG POLAR
Item #: 1170227
CAT #: ISR-1/0B
UPC: 662381954015
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.