Multi-Tap Connector, 2 Port, 1 Side Entry, 14 to 4 AWG, AL/CU

Item #: 39789
Cat #: PBTS-2-4
UPC: 783669078985
Sign In or Register to view pricing and more.
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA
Flexibility in the field and ensures reliability. Connector blocks for copper or aluminum conductors. Chemical resistant and UV Rated. Entry port closure and prevents oxides from forming.
Also known as: 783669078985, PBTS-2-4, Gorilla Knuckles, Polaris lugs, NSI, Monkey Fist, Polarus lugs

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)