Insulated Cable Connector, Alternate Entry, 10 AWG to 250 KCMIL, AL/CU
Item #:
268864
Cat #:
IPBB-NA250-2A
UPC:
785037398633
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, 2 Conductors, In Line, 10 AWG to 250 KCMIL, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/16
Overview
Multi-Tap Connector, 2 Conductors, In Line, 10 AWG to 250 KCMIL, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/16
For any combination of copper or aluminum, ALTERNATE ENTRY, For splice, reducer and tap applications. Dual rated for both aluminum and copper conductors, simultaneous accommodations at 600V and 90°C. For use in areas such as troughs, gutters, panels, ducts and wireways. Only one conductor per set screw, and only one supply conductor per connector permitted. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.
Also known as: 785037398633, IPBB-NA250-2A
Specifications
Color: | Black |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 10 - 250 |
Color: | Black |
Wire/Cable Openings: | 2 |
Volts AC: | 600 |
Allowable Gauge Range: | 10 - 250 |
Customer Reviews
No reviews for this product
(0)