Multi-Tap Connector, 4-Port, Clear, Insulated, 4 AWG - 600 MCM, 2-Sided

Item #: 91670
Cat #: BIBD6004
UPC: 781810224168
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 4 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated.

Overview

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated.
The BIBD-MT Series UNITAP Offer The Same Multi-Port Capabilities As The Standard UNITAP Connectors Except These -MT Types Are Provided With Two Isolated Mounting Holes At Both Ends Of The Connector For Direct Mounting To A Trough, Gutter Or Wireway.
Also known as: 781810224168, BIBD6004

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 4
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 4 - 600

Customer Reviews

No reviews for this product
(0)