Submersible Connector

Item #: 1108641
Cat #: ISPB2/0-4
UPC: 662381787859
Sign In or Register to view pricing and more.
Documents & Guides
Submersible Connector, 4 Port, 2/0 AWG - 14 AWG

Overview

Submersible Connector, 4 Port, 2/0 AWG - 14 AWG
Polaris™ Submersive Connectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set-screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors – all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. Abrasion and chemical resistant, UV resistant. Will not support combustion.
Also known as: 662381787859, ISPB2/0-4, squid, flood seal

Specifications

Color: Gray
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Wire/Cable Openings: 4
Color: Gray
Allowable Gauge Range: 14 - 2/0
Volts AC: 600
Wire/Cable Openings: 4

Customer Reviews

No reviews for this product
(0)