Multi-Tap Connector, 3 Port, 2 Side Entry, 6 AWG to 250 MCM, AL/CU

Item #: 35324
Cat #: PBTD-3-250
UPC: 783669077902
Sign In or Register to view pricing and more.
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
The Ilsco multi-tap connectors feature a  broad wire range: 750kcmil-14, are UL listed and CSA certified for 600 volts, 90°C, dual rated for copper or aluminum conductor, cold temperature rated to -45°C. They are manufactured with high dielectric strength plastisol and are chemical resistant. The black cover is UV rated
Also known as: 783669077902, PBTD-3-250

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 3
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)