Multi-Tap Connector, 4 Port, 2 Side Entry, 14 to 4 AWG, AL/CU

Item #: 38776
Cat #: PBTD-4-4
UPC: 783669077148
Sign In or Register to view pricing and more.
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077148, PBTD-4-4

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)