Multi-Tap Connector, 6 Port, 2 Side Entry, 6 to 4/0 AWG, AL/CU

Item #: 36568
Cat #: PCT-6-4/0
UPC: 783669700527
Sign In or Register to view pricing and more.
Documents & Guides
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 4/0-6, 6 Ports, Tin Plated, UL, CSA

Overview

Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 4/0-6, 6 Ports, Tin Plated, UL, CSA
Also known as: 783669700527, PCT-6-4/0

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4/0
Wire/Cable Openings: 6
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 6
Volts AC: 600
Allowable Gauge Range: 6 - 4/0

Customer Reviews

No reviews for this product
(0)