POLARIS Ins Multi-Tap 750 8 Port DSE

Item #: 87696
Cat #: IPLD750-8
UPC: 662381926067
Sign In or Register to view pricing and more.
Documents & Guides
8 Wire Non-UL Polaris 750 - 250 MCM Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Overview

8 Wire Non-UL Polaris 750 - 250 MCM Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Also known as: 662381926067, IPLD750-8

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 750
Wire/Cable Openings: 8
Color: Black
Allowable Gauge Range: 750
Volts AC: 600
Wire/Cable Openings: 8

Customer Reviews

No reviews for this product
(0)