Dual Sided Entry Wire Connector Blocks

610 Found
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 10 AWG - 250 MCM, 2-Sided

Item #: 91780
CAT #: BIBD2503
UPC: 781810133408
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 14 - 2/0 AWG, 2-Sided

Item #: 273789
CAT #: BIBD2/03
UPC: 781810223949
Sign In or Register to view pricing and more.
NSI Tork

Multi-Tap Connector, 1 Side Entry, 14 - 4 AWG, AL/CU

Item #: 31977
CAT #: IT-4
UPC: 662381950017
Sign In or Register to view pricing and more.
NSI Tork

Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Item #: 31953
CAT #: IT-1/0
UPC: 662381950031
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 2-Sided, Clear

Item #: 54956
CAT #: BIBD2/02
UPC: 781810223932
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM

Item #: 330044
CAT #: BIBD2502
UPC: 781810224052
Sign In or Register to view pricing and more.
NSI Tork

Insulated Cable Connector, 1 Side Entry, 6 to 3/0 AWG, AL/CU

Item #: 31925
CAT #: IT-3/0
UPC: 662381950055
Sign In or Register to view pricing and more.
Burndy

Aluminum Multiple Tap Connector, Clear Insulated

Item #: 91772
CAT #: BIBD2504
UPC: 781810133415
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3 Port, Clear, Insulated, 14 - 4 AWG, 2-Sided

Item #: 330030
CAT #: BIBD43
UPC: 781810223857
Sign In or Register to view pricing and more.
NSI Tork

Insulated Cable Connector, 2 Side Entry, 6 AWG to 250 MCM, AL/CU

Item #: 31903
CAT #: IT-250
UPC: 662381950079
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 4 AWG, 2-Port, 2-Sided, Clear

Item #: 330024
CAT #: BIBD42
UPC: 781810223819
Sign In or Register to view pricing and more.
Burndy

600-3 TWO SIDE UNITAP

Item #: 91661
CAT #: BIBD6003
UPC: 781810225295
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Black, Insulated, 10 AWG - 250 MCM, 2-Sided

Item #: 398230
CAT #: 1PLD2503
UPC: 781810287170
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 4-Port, Clear, Insulated, 4 AWG - 600 MCM, 2-Sided

Item #: 91670
CAT #: BIBD6004
UPC: 781810224168
Sign In or Register to view pricing and more.
Burndy

Aluminum Multiple Tap Connector, Clear Insulated

Item #: 330066
CAT #: BIBD6006
UPC: 781810224182
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 10 AWG - 350 MCM, 2-Sided

Item #: 329853
CAT #: BIBD3503
UPC: 781810133446
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 10 AWG - 250 MCM, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Item #: 91780
CAT #: BIBD2503
UPC: 781810133408
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 14 - 2/0 AWG, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Item #: 273789
CAT #: BIBD2/03
UPC: 781810223949
Sign In or Register to view pricing and more.
NSI Tork

Multi-Tap Connector, 1 Side Entry, 14 - 4 AWG, AL/CU

Multi-Tap Connector, 1 Side Entry, 14 - 4 AWG, 600 Volt, AL/CU Rated, 12 Each Per Carton
Item #: 31977
CAT #: IT-4
UPC: 662381950017
Sign In or Register to view pricing and more.
NSI Tork

Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton
Item #: 31953
CAT #: IT-1/0
UPC: 662381950031
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 2-Sided, Clear

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Item #: 54956
CAT #: BIBD2/02
UPC: 781810223932
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Item #: 330044
CAT #: BIBD2502
UPC: 781810224052
Sign In or Register to view pricing and more.
NSI Tork

Insulated Cable Connector, 1 Side Entry, 6 to 3/0 AWG, AL/CU

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 31925
CAT #: IT-3/0
UPC: 662381950055
Sign In or Register to view pricing and more.
Burndy

Aluminum Multiple Tap Connector, Clear Insulated

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.
Item #: 91772
CAT #: BIBD2504
UPC: 781810133415
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3 Port, Clear, Insulated, 14 - 4 AWG, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 14 to 4 AWG, 600 Volt, AL/CU Rated
Item #: 330030
CAT #: BIBD43
UPC: 781810223857
Sign In or Register to view pricing and more.
NSI Tork

Insulated Cable Connector, 2 Side Entry, 6 AWG to 250 MCM, AL/CU

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 31903
CAT #: IT-250
UPC: 662381950079
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 4 AWG, 2-Port, 2-Sided, Clear

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 14 to 4 AWG, 600 Volt, AL/CU Rated
Item #: 330024
CAT #: BIBD42
UPC: 781810223819
Sign In or Register to view pricing and more.
Burndy

600-3 TWO SIDE UNITAP

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.
Item #: 91661
CAT #: BIBD6003
UPC: 781810225295
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Black, Insulated, 10 AWG - 250 MCM, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated.
Item #: 398230
CAT #: 1PLD2503
UPC: 781810287170
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 4-Port, Clear, Insulated, 4 AWG - 600 MCM, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated.
Item #: 91670
CAT #: BIBD6004
UPC: 781810224168
Sign In or Register to view pricing and more.
Burndy

Aluminum Multiple Tap Connector, Clear Insulated

Aluminum Multiple Tap Connector, Clear Insulated, 6 Port, 2 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.
Item #: 330066
CAT #: BIBD6006
UPC: 781810224182
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 10 AWG - 350 MCM, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated
Item #: 329853
CAT #: BIBD3503
UPC: 781810133446
Sign In or Register to view pricing and more.
Page 1 of 39
610 Items found