Enclosed Power Distribution Block, 1-Pole, 2-Line, 8-Load, 335A

Item #: 74074
Cat #: 1492-PDE1183
UPC: 662074944781
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Power Distribution Block, 1-Pole, 2 Openings (Line Side), 8 Openings (Load Side), 335 Amp, Aluminum

Overview

Enclosed Power Distribution Block, 1-Pole, 2 Openings (Line Side), 8 Openings (Load Side), 335 Amp, Aluminum
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PDE are enclosed power distribution blocks, offering numerous connector configurations, IP20 protection from the front, and multi-pole assembly. Catalog item 1492-PDE1183 from Rockwell Automation® is a one-pole enclosed power distribution block. It has one opening line side and eight openings load side. It is aluminum. And it is 310 A to 380 A. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074944781, 1492-PDE1183

Specifications

Amps: 335
Material: Aluminum
Amps: 335
Material: Aluminum

Customer Reviews

No reviews for this product
(0)