Terminal Block, 100kA High Short Circuit Rated, 90A, 3P, 600V AC/DC

Item #: 450354
Cat #: NDN111-WH-UL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 100kA High Short Circuit Rated, 90 Amp, 3-Pole, 600 Volt AC /DC, #2 - 18 AWG Copper Wire Range, 35 Millimeter DIN Rail Mount

Overview

Terminal Block, 100kA High Short Circuit Rated, 90 Amp, 3-Pole, 600 Volt AC /DC, #2 - 18 AWG Copper Wire Range, 35 Millimeter DIN Rail Mount
Also known as: NDN111-WH-UL

Specifications

Volts DC: 600
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 18 - 2
Volts DC: 600
Material: Thermoplastic
Allowable Gauge Range: 18 - 2
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)