Power Distribution Block, 4 Pole, 2 to 14 AWG, 70A, 600V

Item #: 103092
Cat #: 11725-4
UPC: 051712603195
Sign In or Register to view pricing and more.
Quick-Connect Power Distribution Block, 4-Pole, 70A, 600V, With (4) .250" quick-connect terminals per pole, Input Wire size: 14 - 2 AWG CU, 8 AWG Aluminum, For equipment that requires screw connections in the field.

Overview

Quick-Connect Power Distribution Block, 4-Pole, 70A, 600V, With (4) .250" quick-connect terminals per pole, Input Wire size: 14 - 2 AWG CU, 8 AWG Aluminum, For equipment that requires screw connections in the field.
Also known as: 051712603195, 11725-4

Specifications

Amps: 70
Poles: 4
Volts AC: 600
Amps: 70
Volts AC: 600
Poles: 4

Customer Reviews

No reviews for this product
(0)