Single Primary / Single Secondary Insulated Distribution Blocks
14 Found
Allen-Bradley
ENCLOSED POWER
Item #: 374381
CAT #: 1492-PDE1C112
UPC: 885630156743
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 1-Line, 1-Load, 200A
Item #: 374447
CAT #: 1492-PDE1112
UPC: 885630156736
Sign In or Register to view pricing and more.
nVent Eriflex
EFX 561162 SB160AL POWER BLOC
Item #: 2020925
CAT #: 561162
UPC: 782856912682
Sign In or Register to view pricing and more.
nVent Eriflex
Splice Block, SB 125
Item #: 815702
CAT #: 561158
UPC: 782856803904
Sign In or Register to view pricing and more.
NSI Tork
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
Item #: 1572792
CAT #: NPDB-11-2/0-1
UPC: 66238136752
Sign In or Register to view pricing and more.
Marathon Motors
TERMINAL BLOCK
Item #: 371912
CAT #: EPBAD21
UPC:
Sign In or Register to view pricing and more.
nVent Eriflex
561160 POWER TERM BLOCK
Item #: 1763945
CAT #: 561160
UPC: 782856912668
Sign In or Register to view pricing and more.
Mersen
FINGER SAFE AL PDB (1)2/0-#14
Item #: 1784
CAT #: FSPDB1A
UPC:
Sign In or Register to view pricing and more.
Square D
POWER DISTRIBUTION BLOCK LINERGY ENCLOSED 200A CU 600 V 1 LINE S
Item #: 2289213
CAT #: NSYEBCP12611
UPC: 785901470755
Sign In or Register to view pricing and more.
Square D
SQD NSYEBCD12611 ENCLOSED POWER
Item #: 1274193
CAT #: NSYEBCD12611
UPC: 785901463771
Sign In or Register to view pricing and more.
nVent Eriflex
EFX 561161 SB125AL POWER BLOC
Item #: 1763947
CAT #: 561161
UPC: 782856912675
Sign In or Register to view pricing and more.
nVent Eriflex
SBF3C1000AL POWER BLOCK
Item #: 1631244
CAT #: 561176
UPC: 782856940098
Sign In or Register to view pricing and more.
nVent Hoffman
BLOCK,SPLICE,125A 600V TUNNEL TO TUNNEL
Item #: 1580208
CAT #: 561130
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
ENCLOSED POWER
AB 1492-PDE1C112 ENCLOSED POWER
Item #: 374381
CAT #: 1492-PDE1C112
UPC: 885630156743
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 1-Line, 1-Load, 200A
Enclosed Power Distribution Block, 1-Pole, 1-Line, 1-Load, 200 Amp, 2/0 to 14 AWG, Material: Aluminum/Copper
Item #: 374447
CAT #: 1492-PDE1112
UPC: 885630156736
Sign In or Register to view pricing and more.
nVent Eriflex
EFX 561162 SB160AL POWER BLOC
EFX 561162 SB160AL POWER BLOC
Item #: 2020925
CAT #: 561162
UPC: 782856912682
Sign In or Register to view pricing and more.
nVent Eriflex
Splice Block, SB 125
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Item #: 815702
CAT #: 561158
UPC: 782856803904
Sign In or Register to view pricing and more.
NSI Tork
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
Item #: 1572792
CAT #: NPDB-11-2/0-1
UPC: 66238136752
Sign In or Register to view pricing and more.
Marathon Motors
TERMINAL BLOCK
MAR EPBAD21 TERMINAL BLOCK
Item #: 371912
CAT #: EPBAD21
UPC:
Sign In or Register to view pricing and more.
nVent Eriflex
561160 POWER TERM BLOCK
561160 POWER TERM BLOCK
Item #: 1763945
CAT #: 561160
UPC: 782856912668
Sign In or Register to view pricing and more.
Mersen
FINGER SAFE AL PDB (1)2/0-#14
FINGER SAFE AL PDB (1)2/0-#14
Item #: 1784
CAT #: FSPDB1A
UPC:
Sign In or Register to view pricing and more.
Square D
POWER DISTRIBUTION BLOCK LINERGY ENCLOSED 200A CU 600 V 1 LINE S
POWER DISTRIBUTION BLOCK LINERGY ENCLOSED 200A CU 600 V 1 LINE SIDE LUG 1 LOAD SIDE LUG CU LUG PANEL MOUNT
Item #: 2289213
CAT #: NSYEBCP12611
UPC: 785901470755
Sign In or Register to view pricing and more.
Square D
SQD NSYEBCD12611 ENCLOSED POWER
SQD NSYEBCD12611 ENCLOSED POWER BLOCK 600V 200A
Item #: 1274193
CAT #: NSYEBCD12611
UPC: 785901463771
Sign In or Register to view pricing and more.
nVent Eriflex
EFX 561161 SB125AL POWER BLOC
EFX 561161 SB125AL POWER BLOC
Item #: 1763947
CAT #: 561161
UPC: 782856912675
Sign In or Register to view pricing and more.
nVent Eriflex
SBF3C1000AL POWER BLOCK
SBF3C1000AL POWER BLOCK
Item #: 1631244
CAT #: 561176
UPC: 782856940098
Sign In or Register to view pricing and more.
nVent Hoffman
BLOCK,SPLICE,125A 600V TUNNEL TO TUNNEL
BLOCK,SPLICE,125A 600V TUNNEL TO TUNNEL
Item #: 1580208
CAT #: 561130
UPC:
Sign In or Register to view pricing and more.
Ideal
LINK BLOCK
LINK BLOCKBuchanan, Terminal Block, Phenolic One Piece, Standard, Number Of Terminals: 8, Wire Size: 18 - 8 AWG (Solid or Stranded), Spacing: 0.630 IN CL Center-To-Center, Amperage Rating: 50 AMP, Voltage Rating: 600 V, Material: Flame retardant Filled Phenolic Housing, Copper/Copper Alloy Contact, Steel Plated Screw, Connection: Strap Screw (Steel), Construction: One-Piece, Temperature Rating: 150 DEG C, Screw Type: 10-32 Slotted Binding Head, Radiation Resistance (ergs G1 C): 0.49 - 0.58, Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbons And Ketones (Per ASTM D5343), Dielectric Strength: 300 V/MIL Thickness (Per ASTM D149), Water Absorption (24 Hr Pct Weight Gain): 0.45 PCT (Per ASTM D570), Flammability: 94V-1 (Per UL94)
Item #: 275437
CAT #: B108
UPC:
Sign In or Register to view pricing and more.