Distribution Blocks - Insulated
55 Found
Eaton/Bussmann Series
Finger Safe Power Distribution Block, 600 V, 175 A, 1 Pole, 8 To 2/
Item #: 69349
CAT #: PDBFS220
UPC: 051712659826
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Finger Safe Power Distribution Block, 600 V, 380 A, 1 Pole, 6 AWG-5
Item #: 3937
CAT #: PDBFS330
UPC: 051712659864
Sign In or Register to view pricing and more.
nVent Eriflex
Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt
Item #: 283937
CAT #: 569010
UPC: 782856594178
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 4-Line, 1-Load, 200A
Item #: 361951
CAT #: 1492-PDE1142
UPC: 885630156750
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 1-Line, 4-Load, 115 Amp
Item #: 352932
CAT #: 1492-PDME1141
UPC: 885630156729
Sign In or Register to view pricing and more.
nVent Eriflex
Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt
Item #: 114683
CAT #: 569020
UPC: 782856594185
Sign In or Register to view pricing and more.
nVent Eriflex
Distribution Block, Eriflex, UD 250 A
Item #: 488355
CAT #: 569040
UPC: 782856594208
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 200A, 1-Line, 4- Load
Item #: 445842
CAT #: 1492-PDE1C142
UPC: 885630156767
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 2-Line, 8-Load, 335A
Item #: 74074
CAT #: 1492-PDE1183
UPC: 662074944781
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 2-Line, 8-Load, 335A
Item #: 133979
CAT #: 1492-PDE1C183
UPC: 662074944798
Sign In or Register to view pricing and more.
nVent Eriflex
Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt
Item #: 492564
CAT #: 569030
UPC: 782856594192
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, Linergy, Enclosed, 115A, 600VAC, 1 Line Lug, 4 Load Lug
Item #: 1963311
CAT #: NSYEBAD11614
UPC: 785901015420
Sign In or Register to view pricing and more.
Weidmuller
Power Distribution Block, WPDB 185/35 1-8
Item #: 510877
CAT #: 1879430000
UPC: 032248475258
Sign In or Register to view pricing and more.
Mersen
Power Distribution Block, (1) 2/0 - #14
Item #: 1747
CAT #: FSPDB2A
UPC: 782001319601
Sign In or Register to view pricing and more.
Mersen
Power Distribution Block, Finger Safe, 310A, 1 Line, 8 Load, Aluminum
Item #: 1715
CAT #: FSPDB3A
UPC:
Sign In or Register to view pricing and more.
nVent Eriflex
Single
Item #: 925749
CAT #: 569051
UPC: 782856687603
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Finger Safe Power Distribution Block, 600 V, 175 A, 1 Pole, 8 To 2/
Finger Safe Power Distribution Block, 600 V, 175 A, 1 Pole, 8 To 2/0 AWG, 14 To 4 AWG, 12 To 4 AWG Wire
Item #: 69349
CAT #: PDBFS220
UPC: 051712659826
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Finger Safe Power Distribution Block, 600 V, 380 A, 1 Pole, 6 AWG-5
Finger Safe Power Distribution Block, 600 V, 380 A, 1 Pole, 6 AWG-500 kcmil, 14-2 AWG, 6-2 AWG, 14-8 AWG
Item #: 3937
CAT #: PDBFS330
UPC: 051712659864
Sign In or Register to view pricing and more.
nVent Eriflex
Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Item #: 283937
CAT #: 569010
UPC: 782856594178
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 4-Line, 1-Load, 200A
Enclosed Power Distribution Block, Aluminum Connector Material, 1-Pole, 4 Openings (Line Side), 1 Opening (Load Side), 200 Amp, Aluminum
Item #: 361951
CAT #: 1492-PDE1142
UPC: 885630156750
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 1-Line, 4-Load, 115 Amp
Enclosed Power Distribution Block, 1-Pole, 1 Opening (Line Side), 4 Opening (Load Side), 115 Amp, Aluminum
Item #: 352932
CAT #: 1492-PDME1141
UPC: 885630156729
Sign In or Register to view pricing and more.
nVent Eriflex
Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Item #: 114683
CAT #: 569020
UPC: 782856594185
Sign In or Register to view pricing and more.
nVent Eriflex
Distribution Block, Eriflex, UD 250 A
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps per Pole, IP20, DIN Rail Mount.
Item #: 488355
CAT #: 569040
UPC: 782856594208
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 200A, 1-Line, 4- Load
Enclosed Power Distribution Block, 200A, 1 Line per Pole, 14 - 2/0 AWG, 4 Loads per Pole, 14 - 2 AWG
Item #: 445842
CAT #: 1492-PDE1C142
UPC: 885630156767
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 2-Line, 8-Load, 335A
Enclosed Power Distribution Block, 1-Pole, 2 Openings (Line Side), 8 Openings (Load Side), 335 Amp, Aluminum
Item #: 74074
CAT #: 1492-PDE1183
UPC: 662074944781
Sign In or Register to view pricing and more.
Allen-Bradley
Enclosed Power Distribution Block, 1-Pole, 2-Line, 8-Load, 335A
Enclosed Power Distribution Block, 1-Pole, 2-Line, 8-Load, 335 Amp, Copper
Item #: 133979
CAT #: 1492-PDE1C183
UPC: 662074944798
Sign In or Register to view pricing and more.
nVent Eriflex
Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Item #: 492564
CAT #: 569030
UPC: 782856594192
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, Linergy, Enclosed, 115A, 600VAC, 1 Line Lug, 4 Load Lug
Power Distribution Block, Linergy, Enclosed, 115 Amp, 600 Volt AC, 1 Line Side Lug, 4 Load Side Lug
Item #: 1963311
CAT #: NSYEBAD11614
UPC: 785901015420
Sign In or Register to view pricing and more.
Weidmuller
Power Distribution Block, WPDB 185/35 1-8
Power Distribution Block, WPDB 185/35 1-8
Item #: 510877
CAT #: 1879430000
UPC: 032248475258
Sign In or Register to view pricing and more.
Mersen
Power Distribution Block, (1) 2/0 - #14
Power Distribution Block, 100 Kamp Short Circuit Rating, Aluminum Connector, Finger-Safe, Standard: Ul, CSA, Wire Size: 2/0 To 14 AWG, Aluminum/Copper Line Wire, 2 to 14 AWG Aluminum/Copper Load Wire, Amperage Rating: 175A, Size: 1.12 x 2.21 x 3.45 Inch
Item #: 1747
CAT #: FSPDB2A
UPC: 782001319601
Sign In or Register to view pricing and more.
Mersen
Power Distribution Block, Finger Safe, 310A, 1 Line, 8 Load, Aluminum
Power Distribution Block, Finger Safe, 310 Amp, 1 Line, 8 Load, Aluminum
Item #: 1715
CAT #: FSPDB3A
UPC:
Sign In or Register to view pricing and more.
nVent Eriflex
Single
Single Pole Distribution Block, EFX 569051 UD400A UNIPOLAR BLOCK COPPER
Item #: 925749
CAT #: 569051
UPC: 782856687603
Sign In or Register to view pricing and more.