Safety Cover for Power Distribution Block, 1 Pole, Snap On, Intermediate Series

Item #: 588511
Cat #: MPDBC6667
UPC: 782001449346
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Cover, 1-Pole, for Intermediate Series, Snap On

Overview

Power Distribution Block, Cover, 1-Pole, for Intermediate Series, Snap On
Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code.
Also known as: 782001449346, MPDBC6667, TERMINAL BLOCK COVER

Specifications

Color: Clear
Mounting: Snap On
Poles: 1
Material: Plastic
Family / Style: MPDB
Size: Intermediate
Color: Clear
Poles: 1
Family / Style: MPDB
Mounting: Snap On
Material: Plastic
Size: Intermediate

Customer Reviews

No reviews for this product
(0)