2/0 AWG to 14 AWG, 3-Pole, Connector Block
Item #:
1165984
Cat #:
LFD2570-3
UPC:
079458945003
Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount
Overview
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.
Also known as: 079458945003, LFD2570-3
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 175 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2/0 |
Mounting: | Surface |
Amps: | 175 |
Allowable Gauge Range: | 14 - 2/0 |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)