Power Distribution Block, 380A, 600V AC/DC, Single Line, Single Load

Item #: 1245077
Cat #: 1443569-5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, 380 Amp, 600 Volt AC/DC, 500 MCM - 4 AWG, Single Line, 2 x 1/4 - 20 x 11/16 Stud, Single Load

Overview

Power Distribution Block, 3-Pole, 380 Amp, 600 Volt AC/DC, 500 MCM - 4 AWG, Single Line, 2 x 1/4 - 20 x 11/16 Stud, Single Load
Marathon Special Products is an industry leader for supplying power blocks, terminal blocks, and fuse holders in North America. We've achieved this by providing one of the broadest line offerings with various sizes, terminal styles, electrical ratings and features
Also known as: 1443569-5

Specifications

Mounting: Panel
Amps: 380
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 4 - 500
Mounting: Panel
Volts DC: 600
Allowable Gauge Range: 4 - 500
Amps: 380
Volts AC: 600

Customer Reviews

No reviews for this product
(0)