Distribution Block, High SCCR, Finger-Safe, 2 Primary - 2 Secondary
Item #:
102579
Cat #:
PDBFS500
UPC:
051712659888
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, High SCCR, Finger-Safe, Line: (2) 4 AWG to 350 kcmil, Load: (2) 4 AWG to 350 kcmil, 200kA SCCR
Overview
Power Distribution Block, High SCCR, Finger-Safe, Line: (2) 4 AWG to 350 kcmil, Load: (2) 4 AWG to 350 kcmil, 200kA SCCR
Eaton-Bussmann offers three distinctly different styles ofshort-circuit current rated power distribution blocks (PDBs)and terminal blocks (TBs) to match different applicationneeds. The differences are whether the powerdistribution blocks are enclosed or not, and whether they areUL1953 Listed PDBs or UL1059 Recognized TBs, which havedifferent minimum spacing requirements.
Also known as: 051712659888, PDBFS500
Specifications
Mounting: | DIN Rail |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)