2
more
Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary
Item #:
989
Cat #:
16528-3
UPC:
051712148979
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al
Overview
Power Distribution Block, 3-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712148979, 16528-3
Specifications
Volts DC: | 600 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 600 |
Volts DC: | 600 |
Volts AC: | 600 |
Color: | Black |
Allowable Gauge Range: | 14 - 600 |
Customer Reviews
No reviews for this product
(0)