Double Primary / Multiple Secondary Non-Insulated Distribution Blocks
146 Found
Allen-Bradley
Distribution Block, 350A, 600V AC/DC, 3P, Aluminum, 2 In/6 Out
Item #: 325
CAT #: 1492-PD3263
UPC: 662072314081
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 760A, 600V AC/DC, 3P, Aluminum, 2 In/8 Out
Item #: 59712
CAT #: 1492-PD3287
UPC: 662072314166
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 760A, 600V AC/DC, 3P, Aluminum, 2 In/12 Out
Item #: 59693
CAT #: 1492-PD32127
UPC: 662072314173
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3-Pole, 760A, 14 AWG - 500 MCM
Item #: 643
CAT #: 9080LBA365208
UPC: 785901097563
Sign In or Register to view pricing and more.
NSI Tork
4 AWG to 500 MCM, 1-Pole, Connector Block
Item #: 117623
CAT #: AL-R2-M4
UPC: 662381165787
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3P, 350A, 600VAC, 2 Main/6 Branch
Item #: 265364
CAT #: 9080LBA363206
UPC: 785901097488
Sign In or Register to view pricing and more.
NSI Tork
Power Distribution Blocks, Connector Blocks Series, 2/0 - 14 AWG
Item #: 251176
CAT #: AM-K2-I6
UPC: 662381165633
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary
Item #: 989
CAT #: 16528-3
UPC: 051712148979
Sign In or Register to view pricing and more.
Marathon Motors
Power Distribution Block, 760A, 3-Pole, (2) Line per Pole, (8) Load per Pole
Item #: 52035
CAT #: 1453586
UPC: 784337535861
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 1-Pole, Double Primary - Multiple Secondary
Item #: 327905
CAT #: 16528-1
UPC: 051712149938
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 350A, 600V AC/DC, 3P, Copper, 2 In/6 Out
Item #: 303
CAT #: 1492-PD3C263
UPC: 662072314111
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary
Item #: 1003
CAT #: 16325-3
UPC: 051712148757
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary
Item #: 949
CAT #: 16377-3
UPC: 051712556439
Sign In or Register to view pricing and more.
Allen-Bradley
Power Distribution Block, 3P, Copper, 2 Primary, 8 Secondary
Item #: 56432
CAT #: 1492-PD3C287
UPC: 662072314180
Sign In or Register to view pricing and more.
Eaton
ETN CH16325-3 Power Distribution Te
Item #: 478169
CAT #: CH16325-3
UPC: 782114184332
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 1-Pole, Double Primary - Multiple Secondary
Item #: 77566
CAT #: 16325-1
UPC: 051712149297
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 350A, 600V AC/DC, 3P, Aluminum, 2 In/6 Out
Distribution Block, 350 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 2 Line Side Opening, 14 -2/0 AWG, 6 Load Side Openings, 14 - 4 AWG
Item #: 325
CAT #: 1492-PD3263
UPC: 662072314081
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 760A, 600V AC/DC, 3P, Aluminum, 2 In/8 Out
Distribution Block, 760 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 2 Line Side Opening, 6 - 500 MCM, 8 Load Side Openings, 14 - 2/0 AWG
Item #: 59712
CAT #: 1492-PD3287
UPC: 662072314166
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 760A, 600V AC/DC, 3P, Aluminum, 2 In/12 Out
Distribution Block, 760 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 2 Line Side Opening, 6 - 500 MCM, 12 Load Side Openings, 14 - 4 AWG
Item #: 59693
CAT #: 1492-PD32127
UPC: 662072314173
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3-Pole, 760A, 14 AWG - 500 MCM
Power Distribution Block, 3-Pole, 760 Amp, Line: (8) 14 - 2/0 AWG, Load: (2) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Item #: 643
CAT #: 9080LBA365208
UPC: 785901097563
Sign In or Register to view pricing and more.
NSI Tork
4 AWG to 500 MCM, 1-Pole, Connector Block
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 760 Amps per Pole, Surface Mount.
Item #: 117623
CAT #: AL-R2-M4
UPC: 662381165787
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3P, 350A, 600VAC, 2 Main/6 Branch
Power Distribution Block, 3 Pole, 350 Amp, 600 Volt AC, 2 Main/6 Branch, Thermoplastic Block
Item #: 265364
CAT #: 9080LBA363206
UPC: 785901097488
Sign In or Register to view pricing and more.
NSI Tork
Power Distribution Blocks, Connector Blocks Series, 2/0 - 14 AWG
Power Distribution Blocks, Connector Blocks Series, Line Side (2) 2/0 - 14 AWG, Load Side (6) 2 - 14 AWG, 350 Amps Per Pole
Item #: 251176
CAT #: AM-K2-I6
UPC: 662381165633
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary
Power Distribution Block, 3-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al
Item #: 989
CAT #: 16528-3
UPC: 051712148979
Sign In or Register to view pricing and more.
Marathon Motors
Power Distribution Block, 760A, 3-Pole, (2) Line per Pole, (8) Load per Pole
Power Distribution Block, 760A, 3-Pole, (2) Line per Pole - 6 AWG - 500 MCM, (8) Load per Pole - 14 - 2/0 AWG
Item #: 52035
CAT #: 1453586
UPC: 784337535861
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 1-Pole, Double Primary - Multiple Secondary
Power Distribution Block, 1-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al
Item #: 327905
CAT #: 16528-1
UPC: 051712149938
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 350A, 600V AC/DC, 3P, Copper, 2 In/6 Out
Distribution Block, 350 Amp, 600 Volt AC/DC, 3 Pole, Copper, 2 Line Side Opening, 14 -2/0 AWG, 6 Load Side Openings, 14 - 4 AWG
Item #: 303
CAT #: 1492-PD3C263
UPC: 662072314111
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary
Power Distribution Block, 4-Pole, Line: (2) 14-2/0 Cu, 8-2/0 Al; Load: (6) 14-4 Cu, 8-4 Al
Item #: 1003
CAT #: 16325-3
UPC: 051712148757
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary
Power Distribution Block, 3-Pole, Line: (2) 4 AWG to 300 MCM CU/AL, Load: (12) 14 to 4 AWG CU; (12) 12 to 4 AWG AL,, 570 Amp, 600 Volt, Material: Thermoplastic, Color: Black
Item #: 949
CAT #: 16377-3
UPC: 051712556439
Sign In or Register to view pricing and more.
Allen-Bradley
Power Distribution Block, 3P, Copper, 2 Primary, 8 Secondary
Power Distribution Block, 3P, Copper, 2 Line Side Opening, 8 Load Side Openings
Item #: 56432
CAT #: 1492-PD3C287
UPC: 662072314180
Sign In or Register to view pricing and more.
Eaton
ETN CH16325-3 Power Distribution Te
C-H CH16325-3 POWER DISTRIBUT
Item #: 478169
CAT #: CH16325-3
UPC: 782114184332
Made in USA
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 1-Pole, Double Primary - Multiple Secondary
Power Distribution Block, 1-Pole, Line: (2) 14-2/0 Cu, 8-2/0 Al; Load: (6) 14-4 Cu, 8-4 Al
Item #: 77566
CAT #: 16325-1
UPC: 051712149297
Sign In or Register to view pricing and more.