This product may not be available in all locations.
Distribution Block, 380A, 600V AC/DC, 3P, Aluminum, 1 In/12 Out
Item #:
59657
Cat #:
1492-PD31123
UPC:
662072314203
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 380 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 4 - 500 MCM, 12 Load Side Openings, 14 - 2 AWG
Overview
Distribution Block, 380 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 4 - 500 MCM, 12 Load Side Openings, 14 - 2 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD31123 from Rockwell Automation® is a three-pole power distribution block. It has one opening line side and 12 openings load side. And it is 310 A to 380 A. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072314203, 1492-PD31123
Specifications
Amps: | 380 |
Family / Style: | 1492 |
Volts DC: | 600 |
Color: | Black |
Volts AC: | 600 |
Material: | Aluminum |
Allowable Gauge Range: | 4 - 500, 14 - 2 |
Amps: | 380 |
Volts DC: | 600 |
Volts AC: | 600 |
Allowable Gauge Range: | 4 - 500, 14 - 2 |
Family / Style: | 1492 |
Color: | Black |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)