This product may not be available in all locations.
Distribution Block, 175A, 600V AC/DC, 3P, Aluminum, 1 In/4 Out
Item #:
400
Cat #:
1492-PD3141
UPC:
662072313992
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 175 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG
Overview
Distribution Block, 175 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3141 from Rockwell Automation® is a three-pole power distribution block. It has one opening line side and four openings load side. And it is 115 A to 175 A. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072313992, 1492-PD3141
Specifications
Family / Style: | 1492 |
Volts DC: | 600 |
Color: | Black |
Amps: | 175 |
Volts AC: | 600 |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 4, 14 - 2/0 |
Family / Style: | 1492 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 4, 14 - 2/0 |
Volts DC: | 600 |
Amps: | 175 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)