Distribution Block, 380A, 600V AC/DC, 3P, Copper, 1 In/6 Out

Item #: 310
Cat #: 1492-PD3C163
UPC: 662072314104
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 380 Amp, 600 Volt AC/DC, 3 Pole, Copper, 1 Line Side Opening, 4 -500 MCM, 6 Load Side Openings, 14 - 2 AWG

Overview

Distribution Block, 380 Amp, 600 Volt AC/DC, 3 Pole, Copper, 1 Line Side Opening, 4 -500 MCM, 6 Load Side Openings, 14 - 2 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3C163 from Rockwell Automation® is a three-pole power distribution block. It has one opening line side six openings load side. It is a copper connector block. And it is 310 A to 380 A. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072314104, 1492-PD3C163

Specifications

Amps: 380
Family / Style: 1492
Volts DC: 600
Material: Copper
Volts AC: 600
Allowable Gauge Range: 4 - 500, 14 - 2
Amps: 380
Volts DC: 600
Volts AC: 600
Family / Style: 1492
Material: Copper
Allowable Gauge Range: 4 - 500, 14 - 2

Customer Reviews

No reviews for this product
(0)