Power Distribution Block, 1-Pole, Single Primary - Multiple Secondary

Item #: 102287
Cat #: 16330-1
UPC: 051712409391
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 1-Pole, Line: 6 AWG - 500 kcmil Cu/Al; Load: (6) 14-2 Cu, 12-2 Al

Overview

Power Distribution Block, 1-Pole, Line: 6 AWG - 500 kcmil Cu/Al; Load: (6) 14-2 Cu, 12-2 Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712409391, 16330-1

Specifications

Poles: 1
Poles: 1

Customer Reviews

No reviews for this product
(0)