Power Distribution Block, 2-Pole, Single Primary - Multiple Secondary
Item #:
88247
Cat #:
16370-2
UPC:
051712271356
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 2-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (12) 14-4 Cu, 12-4 Al
Overview
Power Distribution Block, 2-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (12) 14-4 Cu, 12-4 Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712271356, 16370-2
Specifications
Poles: | 2 |
Poles: | 2 |
Customer Reviews
No reviews for this product
(0)