Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary
Item #:
963
Cat #:
16373-3
UPC:
051712556224
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (1) 14-1/0 Cu/Al, (14) 14-10 Cu, 10 Al
Overview
Power Distribution Block, 3-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (1) 14-1/0 Cu/Al, (14) 14-10 Cu, 10 Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712556224, 16373-3
Specifications
Poles: | 3 |
Poles: | 3 |
Customer Reviews
No reviews for this product
(0)