Sign In or Register to view pricing and more.
Documents & Guides
175A 600V Distribution High SCCR 1-Pole Power Distribution Block 350kcmil-#4 Cu, to (6) #4-#12 Cu
Overview
175A 600V Distribution High SCCR 1-Pole Power Distribution Block 350kcmil-#4 Cu, to (6) #4-#12 Cu
Eaton-Bussmann offers three distinctly different styles ofshort-circuit current rated power distribution blocks (PDBs)and terminal blocks (TBs) to match different applicationneeds. The differences are whether the powerdistribution blocks are enclosed or not, and whether they areUL1953 Listed PDBs or UL1059 Recognized TBs, which havedifferent minimum spacing requirements.
Also known as: 051712637756, PDB323-1
Specifications
Allowable Gauge Range: | 12 - 4 |
Allowable Gauge Range: | 12 - 4 |
Customer Reviews
No reviews for this product
(0)