Power Distribution Block, High SCCR, 1P, 1 Primary/Multiple Secondary
Item #:
488276
Cat #:
PDB371-1
UPC:
051712637770
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, High SCCR, 1-Pole, Line: 4-350 Cu, Load: (6) 12-2 Cu, (3) 12-1/0 Cu, SCCR: 200kA (6-1/0 AWG). 100kA (14-4 AWG)
Overview
Power Distribution Block, High SCCR, 1-Pole, Line: 4-350 Cu, Load: (6) 12-2 Cu, (3) 12-1/0 Cu, SCCR: 200kA (6-1/0 AWG). 100kA (14-4 AWG)
Eaton-Bussmann offers three distinctly different styles ofshort-circuit current rated power distribution blocks (PDBs)and terminal blocks (TBs) to match different applicationneeds. The differences are whether the powerdistribution blocks are enclosed or not, and whether they areUL1953 Listed PDBs or UL1059 Recognized TBs, which havedifferent minimum spacing requirements.
Also known as: 051712637770, PDB371-1
Specifications
Mounting: | Panel |
Amps: | 310 |
Length: | 4 in |
Mounting: | Panel |
Length: | 4 in |
Amps: | 310 |
Customer Reviews
No reviews for this product
(0)