400 MCM to 14 AWG, 3-Pole, Connector Block
Item #:
636549
Cat #:
LFD3553-3
UPC:
079458944105
Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 400 MCM, Load Side: (6) 14 AWG - 2 AWG, 600V, 335 Amps per Pole, Surface Mount
Overview
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 400 MCM, Load Side: (6) 14 AWG - 2 AWG, 600V, 335 Amps per Pole, Surface Mount
PWR DIST BLK (REPLACES 0LD35533Z). POWR-BLOKS power distribution blocks offer asafe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor
Also known as: 079458944105, LFD3553-3
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 335 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 400 |
Mounting: | Surface |
Amps: | 335 |
Allowable Gauge Range: | 6 - 400 |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)