Power Distribution Block, Linergy, 3P, 1 Line, 6 Load, 380A CU, 310A AL, 600VAC

Item #: 673
Cat #: 9080LBA365106
UPC: 785901097518
Sign In or Register to view pricing and more.
Power Distribution Block, Linergy, 3-Pole, 1 Line, 6 Load, 380 Amp CU, 310 Amp AL, 600 Volt AC

Overview

Power Distribution Block, Linergy, 3-Pole, 1 Line, 6 Load, 380 Amp CU, 310 Amp AL, 600 Volt AC
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has one lug opening on the line (main) side and six lug openings on the load (branch) side. The line side lug is rated to accept one #4 to 500 kcmil copper or aluminum wire. The load side lug is rated to accept one #14 to 2/0 copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 380 amperes with copper wire and 310 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Also known as: 785901097518, 9080LBA365106

Specifications

Amps: 380, 310
Type: Power Distribution Block
Standards: California Proposition 65
Amps: 380, 310
Standards: California Proposition 65
Type: Power Distribution Block

Customer Reviews

No reviews for this product
(0)