Single Primary / Multiple Secondary Non-Insulated Distribution Blocks
321 Found
Allen-Bradley
Distribution Block, Mini, 115A, 3P, 2 - 14 AWG, Aluminum
Item #: 408
CAT #: 1492-PDM3141
UPC: 662072342985
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 175A, 600V AC/DC, 3P, Aluminum, 1 In/4 Out
Item #: 400
CAT #: 1492-PD3141
UPC: 662072313992
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 1 Pole, 4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)
Item #: 69339
CAT #: PDBFS377
UPC: 051712659901
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 335A, 600V AC/DC, 3P, Aluminum, 1 In/6 Out
Item #: 318
CAT #: 1492-PD3163
UPC: 662072314098
Sign In or Register to view pricing and more.
Marathon Special Products
Power Distribution Block, 3 Pole, 175A
Item #: 52962
CAT #: 1423570
UPC: 784337235709
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3P, 175A, 600VAC, 1 Main/4 Branch
Item #: 695
CAT #: 9080LBA362104
UPC:
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary
Item #: 1101
CAT #: 16220-3
UPC: 051712149273
Sign In or Register to view pricing and more.
Square D
PWR DISTR BLK 600V 175A
Item #: 706
CAT #: 9080LBA362101
UPC: 785901097440
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 380A, 600V AC/DC, 3P, Aluminum, 1 In/12 Out
Item #: 59657
CAT #: 1492-PD31123
UPC: 662072314203
Sign In or Register to view pricing and more.
Marathon Special Products
Power Distribution Block, 3-Pole, 335A, 600V, (1) Line/(6) Load per Pole
Item #: 53286
CAT #: 1433553
UPC:
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3P, 335A, 600VAC, 1 Main/6 Branch
Item #: 685
CAT #: 9080LBA363106
UPC: 785901097471
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 335A, 600V AC/DC, 3P, Aluminum, 1 In/8 Out
Item #: 280
CAT #: 1492-PD3183
UPC: 662072314142
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, High SCCR, 3P, 1 Primary/Multiple Secondary
Item #: 862
CAT #: PDB220-3
UPC: 051712637787
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 2P, 175A, 600VAC, 1 Main/4 Branch
Item #: 163132
CAT #: 9080LBA162104
UPC: 785901097303
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3P, 335A, 600VAC, 1 Main/4 Branch
Item #: 265357
CAT #: 9080LBA363104
UPC: 785901157090
Sign In or Register to view pricing and more.
Marathon Special Products
Distribution Block, 3-Pole, 115A, 600V
Item #: 53160
CAT #: 1413400
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, Mini, 115A, 3P, 2 - 14 AWG, Aluminum
Distribution Block, Mini, 115 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 14 - 2 AWG, 4 Load Side Openings, 18 - 10 AWG
Item #: 408
CAT #: 1492-PDM3141
UPC: 662072342985
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 175A, 600V AC/DC, 3P, Aluminum, 1 In/4 Out
Distribution Block, 175 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG
Item #: 400
CAT #: 1492-PD3141
UPC: 662072313992
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 1 Pole, 4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)
Power Distribution Block, 1 Pole, 4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)
Item #: 69339
CAT #: PDBFS377
UPC: 051712659901
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 335A, 600V AC/DC, 3P, Aluminum, 1 In/6 Out
Distribution Block, 335 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 6 - 400 MCM, 6 Load Side Openings, 14 - 2 AWG
Item #: 318
CAT #: 1492-PD3163
UPC: 662072314098
Sign In or Register to view pricing and more.
Marathon Special Products
Power Distribution Block, 3 Pole, 175A
Power Distribution Block, 3 Pole, 175A, Input Wire Range: 14 to 2/0, 600VAC, Black, Panel Mount
Item #: 52962
CAT #: 1423570
UPC: 784337235709
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3P, 175A, 600VAC, 1 Main/4 Branch
Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Item #: 695
CAT #: 9080LBA362104
UPC:
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary
Power Distribution Block, 3-Pole, Line: 14-2/0 Cu, 8-2/0 Al; Load: (4) 14-4 Cu, 8-4 Al, 600V AC/DC
Item #: 1101
CAT #: 16220-3
UPC: 051712149273
Sign In or Register to view pricing and more.
Square D
PWR DISTR BLK 600V 175A
Square D,POWER DISTRIBUTION BLOCK 600V 175A,(1)#14 to #2/0 AWG (1)#14 to #2/0 AWG,175A 135A,600 V AC,9080LB,9080LB23,General Purpose Phenolic,Lugs Tin Plated Aluminum,Power Distribution Block
Item #: 706
CAT #: 9080LBA362101
UPC: 785901097440
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 380A, 600V AC/DC, 3P, Aluminum, 1 In/12 Out
Distribution Block, 380 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 4 - 500 MCM, 12 Load Side Openings, 14 - 2 AWG
Item #: 59657
CAT #: 1492-PD31123
UPC: 662072314203
Sign In or Register to view pricing and more.
Marathon Special Products
Power Distribution Block, 3-Pole, 335A, 600V, (1) Line/(6) Load per Pole
Power Distribution Block, 3-Pole, 335A, 600V, (1) Line (6 AWG - 400 MCM) /(4) Load (14 - 2 AWG) per Pole
Item #: 53286
CAT #: 1433553
UPC:
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3P, 335A, 600VAC, 1 Main/6 Branch
Power Distribution Block, 3 Pole, 335 Amp, 600 Volt AC, 1 Main/6 Branch, Thermoplastic Block
Item #: 685
CAT #: 9080LBA363106
UPC: 785901097471
Sign In or Register to view pricing and more.
Allen-Bradley
Distribution Block, 335A, 600V AC/DC, 3P, Aluminum, 1 In/8 Out
Distribution Block, 335 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 6 - 400 MCM, 8 Load Side Openings, 14 - 2 AWG
Item #: 280
CAT #: 1492-PD3183
UPC: 662072314142
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Power Distribution Block, High SCCR, 3P, 1 Primary/Multiple Secondary
Power Distribution Block, High SCCR, 3-Pole, Line: 8-2/0 AWG, Load: (4) 14-4 Cu, SCCR: 200kA (12-4 AWG), 100kA (14-4 AWG), Max Fuse Size: 175/200A Class CC, G, J, T
Item #: 862
CAT #: PDB220-3
UPC: 051712637787
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 2P, 175A, 600VAC, 1 Main/4 Branch
Power Distribution Block, 2 Pole, 175 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Item #: 163132
CAT #: 9080LBA162104
UPC: 785901097303
Sign In or Register to view pricing and more.
Square D
Power Distribution Block, 3P, 335A, 600VAC, 1 Main/4 Branch
Power Distribution Block, 3 Pole, 335 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Item #: 265357
CAT #: 9080LBA363104
UPC: 785901157090
Sign In or Register to view pricing and more.
Marathon Special Products
Distribution Block, 3-Pole, 115A, 600V
Distribution Block, 3-Pole, 115 Amps, 600V, Line Side: (1) 2 - 14 AWG, Load Side: (4) 10 - 18 AWG
Item #: 53160
CAT #: 1413400
UPC:
Sign In or Register to view pricing and more.