Connector-Stud Block, 3-Pole, Single Primary - Single Secondary
Item #:
102540
Cat #:
16280-3
UPC:
051712181884
Sign In or Register to view pricing and more.
Documents & Guides
Connector-Stud Terminal Block, 3-Pole, Line: 14-2/0 Cu/Al, Load: 1/4" x 3/4" Stud, 600V
Overview
Connector-Stud Terminal Block, 3-Pole, Line: 14-2/0 Cu/Al, Load: 1/4" x 3/4" Stud, 600V
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712181884, 16280-3
Specifications
Allowable Gauge Range: | 14 - 2/0 |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)