Splicer Terminal Block, 3-Pole, Single Primary - Single Secondary
Item #:
165217
Cat #:
16500-3
UPC:
051712148917
Sign In or Register to view pricing and more.
Documents & Guides
Power Terminal Block, Splicer Terminal Block, 3-Pole, Line/Load: 4 AWG to (2) 350 kcmil Copper/Aluminum, 600V AC/DC
Overview
Power Terminal Block, Splicer Terminal Block, 3-Pole, Line/Load: 4 AWG to (2) 350 kcmil Copper/Aluminum, 600V AC/DC
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712148917, 16500-3
Specifications
Allowable Gauge Range: | 4 - 350 |
Allowable Gauge Range: | 4 - 350 |
Customer Reviews
No reviews for this product
(0)