Power Distribution Block, High SCCR, 3-Pole, Single Primary/Secondary
Item #:
305979
Cat #:
PDB204-3
UPC:
051712637794
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, High SCCR, 3-Pole, Line/Load: 8 - 2/0 AWG, 200kA SCCR, Max Fuse Size: 200A Class CC, G, J, T, 175 Amps
Overview
Power Distribution Block, High SCCR, 3-Pole, Line/Load: 8 - 2/0 AWG, 200kA SCCR, Max Fuse Size: 200A Class CC, G, J, T, 175 Amps
Eaton-Bussmann offers three distinctly different styles ofshort-circuit current rated power distribution blocks (PDBs)and terminal blocks (TBs) to match different applicationneeds. The differences are whether the powerdistribution blocks are enclosed or not, and whether they areUL1953 Listed PDBs or UL1059 Recognized TBs, which havedifferent minimum spacing requirements.
Also known as: 051712637794, PDB204-3
Specifications
Mounting: | Panel |
Amps: | 175 |
Mounting: | Panel |
Amps: | 175 |
Customer Reviews
No reviews for this product
(0)