Distribution Blocks - Non-Insulated

949 Found
Allen-Bradley

Distribution Block, Mini, 115A, 3P, 2 - 14 AWG, Aluminum

Item #: 408
CAT #: 1492-PDM3141
UPC: 662072342985
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, 175A, 600V AC/DC, 3P, Aluminum, 1 In/4 Out

Item #: 400
CAT #: 1492-PD3141
UPC: 662072313992
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, Cover, 1P, for 255A - 380A, 1492-PD

Item #: 56436
CAT #: 1492-PBC2
UPC: 611320261974
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Power Distribution Block, 1 Pole, 4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)

Item #: 69339
CAT #: PDBFS377
UPC: 051712659901
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, Cover, 1P, for 380A - 760A, 1492-PD

Item #: 51192
CAT #: 1492-PBC3
UPC: 611320261981
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, 335A, 600V AC/DC, 3P, Aluminum, 1 In/6 Out

Item #: 318
CAT #: 1492-PD3163
UPC: 662072314098
Sign In or Register to view pricing and more.
Marathon Special Products

Power Distribution Block, 3 Pole, 175A

Item #: 52962
CAT #: 1423570
UPC: 784337235709
Sign In or Register to view pricing and more.
Square D

Power Distribution Block, 3P, 175A, 600VAC, 1 Main/4 Branch

Item #: 695
CAT #: 9080LBA362104
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, 3P, Cover for 1492-PD Mini

Item #: 3543
CAT #: 1492-PBC9
UPC: 781180057137
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary

Item #: 1101
CAT #: 16220-3
UPC: 051712149273
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, Cover, 1P, for 115A - 175A, 1492-PD

Item #: 54524
CAT #: 1492-PBC1
UPC: 611320233643
Sign In or Register to view pricing and more.
Square D

PWR DISTR BLK 600V 175A

Item #: 706
CAT #: 9080LBA362101
UPC: 785901097440
Sign In or Register to view pricing and more.
Square D

Power distribution block, Linergy, terminal cover for 9080LBA362 or 9080LBC362 blocks

Item #: 728
CAT #: 9080LB23
UPC: 785901139317
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, 380A, 600V AC/DC, 3P, Aluminum, 1 In/12 Out

Item #: 59657
CAT #: 1492-PD31123
UPC: 662072314203
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Power Distribution Block Cover, 3 Poles, Use W/ 163 Series Power Di

Item #: 3813
CAT #: CPDB-3
UPC: 051712247023
Sign In or Register to view pricing and more.
Marathon Special Products

Power Distribution Block, 3-Pole, 335A, 600V, (1) Line/(6) Load per Pole

Item #: 53286
CAT #: 1433553
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, Mini, 115A, 3P, 2 - 14 AWG, Aluminum

Distribution Block, Mini, 115 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 14 - 2 AWG, 4 Load Side Openings, 18 - 10 AWG
Item #: 408
CAT #: 1492-PDM3141
UPC: 662072342985
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, 175A, 600V AC/DC, 3P, Aluminum, 1 In/4 Out

Distribution Block, 175 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG
Item #: 400
CAT #: 1492-PD3141
UPC: 662072313992
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, Cover, 1P, for 255A - 380A, 1492-PD

Distribution Block, Cover, 1P, for 225 - 380 Amp, 1492-PD
Item #: 56436
CAT #: 1492-PBC2
UPC: 611320261974
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Power Distribution Block, 1 Pole, 4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)

Power Distribution Block, 1 Pole, 4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)
Item #: 69339
CAT #: PDBFS377
UPC: 051712659901
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, Cover, 1P, for 380A - 760A, 1492-PD

Distribution Block, Cover, 1P, for 380 - 760 Amp, 1492-PD
Item #: 51192
CAT #: 1492-PBC3
UPC: 611320261981
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, 335A, 600V AC/DC, 3P, Aluminum, 1 In/6 Out

Distribution Block, 335 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 6 - 400 MCM, 6 Load Side Openings, 14 - 2 AWG
Item #: 318
CAT #: 1492-PD3163
UPC: 662072314098
Sign In or Register to view pricing and more.
Marathon Special Products

Power Distribution Block, 3 Pole, 175A

Power Distribution Block, 3 Pole, 175A, Input Wire Range: 14 to 2/0, 600VAC, Black, Panel Mount
Item #: 52962
CAT #: 1423570
UPC: 784337235709
Sign In or Register to view pricing and more.
Square D

Power Distribution Block, 3P, 175A, 600VAC, 1 Main/4 Branch

Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Item #: 695
CAT #: 9080LBA362104
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, 3P, Cover for 1492-PD Mini

Distribution Block Cover, 3 Pole, for 1492-PD Mini Blocks
Item #: 3543
CAT #: 1492-PBC9
UPC: 781180057137
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary

Power Distribution Block, 3-Pole, Line: 14-2/0 Cu, 8-2/0 Al; Load: (4) 14-4 Cu, 8-4 Al, 600V AC/DC
Item #: 1101
CAT #: 16220-3
UPC: 051712149273
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, Cover, 1P, for 115A - 175A, 1492-PD

Distribution Block, Cover, 1P, for 115 - 175 Amp, 1492-PD
Item #: 54524
CAT #: 1492-PBC1
UPC: 611320233643
Sign In or Register to view pricing and more.
Square D

PWR DISTR BLK 600V 175A

Square D,POWER DISTRIBUTION BLOCK 600V 175A,(1)#14 to #2/0 AWG (1)#14 to #2/0 AWG,175A 135A,600 V AC,9080LB,9080LB23,General Purpose Phenolic,Lugs Tin Plated Aluminum,Power Distribution Block
Item #: 706
CAT #: 9080LBA362101
UPC: 785901097440
Sign In or Register to view pricing and more.
Square D

Power distribution block, Linergy, terminal cover for 9080LBA362 or 9080LBC362 blocks

Power distribution block, Linergy, terminal cover for 9080LBA362 or 9080LBC362 blocks
Item #: 728
CAT #: 9080LB23
UPC: 785901139317
Sign In or Register to view pricing and more.
Allen-Bradley

Distribution Block, 380A, 600V AC/DC, 3P, Aluminum, 1 In/12 Out

Distribution Block, 380 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 4 - 500 MCM, 12 Load Side Openings, 14 - 2 AWG
Item #: 59657
CAT #: 1492-PD31123
UPC: 662072314203
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Power Distribution Block Cover, 3 Poles, Use W/ 163 Series Power Di

Power Distribution Block Cover, 3 Poles, Use W/ 163 Series Power Distribution Block, Thermoplastic, Clear
Item #: 3813
CAT #: CPDB-3
UPC: 051712247023
Sign In or Register to view pricing and more.
Marathon Special Products

Power Distribution Block, 3-Pole, 335A, 600V, (1) Line/(6) Load per Pole

Power Distribution Block, 3-Pole, 335A, 600V, (1) Line (6 AWG - 400 MCM) /(4) Load (14 - 2 AWG) per Pole
Item #: 53286
CAT #: 1433553
UPC:
Sign In or Register to view pricing and more.
Page 1 of 60
949 Items found