Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Twelve-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Overview
Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Twelve-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Eaton's Bussmann series panel mount terminal blocks are available in double row terminal blocks and multi-pole terminal blocks. Double row terminal blocks are made up to 36-poles and available in a variety of voltage and ampacity ratings. Multi-pole panel mount terminal blocks provide a compact, high density circuit connection solution without the necessity of a mounting rail. These products are designed to be nested together to form one string of circuit connections.
Also known as: 051712810968, TB400-12
Specifications
Amps: | 75 |
Color: | Black |
Material: | Thermoplastic |
Volts AC: | 600 |
Poles: | 12 |
Allowable Gauge Range: | 10 - 8 |
Amps: | 75 |
Material: | Thermoplastic |
Poles: | 12 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 10 - 8 |
Customer Reviews
No reviews for this product
(0)