Terminal Strip, Heavy Duty, 10 to 18 AWG, 4 Circuits, 30A, 600V
Item #:
273485
Cat #:
EB27B04S
UPC:
783175622085
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Heavy Duty, 10 to 18 AWG, 4 Circuits, 30 Amp, 600 Volt
Overview
Terminal Strip, Heavy Duty, 10 to 18 AWG, 4 Circuits, 30 Amp, 600 Volt
Also known as: 783175622085, EB27B04S
Specifications
Amps: | 30 |
Circuits: | 4 |
Volts AC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
Circuits: | 4 |
Customer Reviews
No reviews for this product
(0)