Terminal Strip, 6-Pole, 30A, 600V, Wire Range: 10 - 18 AWG
Item #:
612148
Cat #:
EB25B06C
UPC:
783175622139
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip With Cover, 6-Pole, 30 Amp, 600 Volt, Wire Range: 10 - 18 AWG, Includes Washer Head Screws and Marking Strip.
Overview
Terminal Strip With Cover, 6-Pole, 30 Amp, 600 Volt, Wire Range: 10 - 18 AWG, Includes Washer Head Screws and Marking Strip.
Also known as: 783175622139, EB25B06C
Specifications
Poles: | 6 |
Volts DC: | 600 |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 14 |
Poles: | 6 |
Volts AC: | 600 |
Volts DC: | 600 |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)