Terminal Strip, 6-Pole, 30A, 600VAC/DC, 10 - 16 AWG

Item #: 89077
Cat #: 1506SC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip With Short Circuit Bar, 6-Pole, 30 Amp, 600 Volt AC/DC, Wire Range: 10 - 16 AWG, Designed For Current Transformer Application

Overview

Terminal Strip With Short Circuit Bar, 6-Pole, 30 Amp, 600 Volt AC/DC, Wire Range: 10 - 16 AWG, Designed For Current Transformer Application
Double Row Terminal Blocks are available in many line-to-line spacings. Each series has many hardware and marking options available.
Also known as: 1506SC

Specifications

Poles: 6
Volts DC: 600
Amps: 30
Volts AC: 600
Allowable Gauge Range: 16 - 10
Poles: 6
Amps: 30
Allowable Gauge Range: 16 - 10
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)