Terminal Strips

508 Found
Ideal

Terminal Strip, 12-Pole, 22-10 AWG

Item #: 59214
CAT #: 89-212
UPC: 783250892129
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 8-Pole, 22-10 AWG

Item #: 59251
CAT #: 89-208
UPC: 783250892082
Sign In or Register to view pricing and more.
Appleton

Terminal Strip, Type GRTB, 6 Position Terminal Block Kit

Item #: 60694
CAT #: GRTB612
UPC: 781381625388
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 6-Pole, 22-10 AWG

Item #: 59269
CAT #: 89-206
UPC: 783250892068
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 4-Pole, 22-10 AWG

Item #: 59290
CAT #: 89-204
UPC: 783250892044
Sign In or Register to view pricing and more.
Burndy

BONDIT® Wall Mount, #14 - #2 AWG

Item #: 623268
CAT #: BDTIBB
UPC: 781810504017
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 10-Pole, 22-10 AWG

Item #: 59235
CAT #: 89-210
UPC: 783250892105
Sign In or Register to view pricing and more.
Marathon Special Products

Terminal Block, 10 Pole, 14 - 22 AWG, 30A, 300V, Phenolic

Item #: 838001
CAT #: 210HF2HF3
UPC:
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

TERMINAL BLOCK

Item #: 1009093
CAT #: TB100-05
UPC: 051712810678
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS KUXSC6 TERM BLOCK BLACK NOR

Item #: 755671
CAT #: KUXSC6
UPC: 051712589604
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS KUXSC4 TERM BLOCK BLACK NOR

Item #: 1140094
CAT #: KUXSC4
UPC: 051712589598
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

2-POLE SHORTING BLOCK

Item #: 1428142
CAT #: KUXSC2
UPC:
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BARRIER BLOCK

Item #: 307235
CAT #: TB200-02
UPC: 051712810753
Sign In or Register to view pricing and more.
Marathon Special Products

Terminal Block With 0°/45°/90° Quick Connects

Item #: 838045
CAT #: 899-GP-02-KT46-KT47-KT48
UPC:
Sign In or Register to view pricing and more.
Marathon Special Products

6P TERM BLOCK

Item #: 855274
CAT #: 206HF2
UPC:
Sign In or Register to view pricing and more.
Parts Super Center

Terminal Strip, No Cover, 12-Circuit, Screw Type Termination

Item #: 763042
CAT #: CR151B2
UPC:
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 12-Pole, 22-10 AWG

Terminal Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 30 Amps, 600V, Center Spacing: .562", Terminal Screw Size: #8-32 Philsot.
Item #: 59214
CAT #: 89-212
UPC: 783250892129
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 8-Pole, 22-10 AWG

Terminal Strip, Wire Range: 22 - 10 AWG, 8 Circuits, 30 Amps, 600V, Center Spacing: .562", Terminal Screw Size: #8-32 Philsot.
Item #: 59251
CAT #: 89-208
UPC: 783250892082
Sign In or Register to view pricing and more.
Appleton

Terminal Strip, Type GRTB, 6 Position Terminal Block Kit

Terminal Strip, Type GRTB, 6 Position Terminal Block Kit, Wire Range: 22 to 12 AWG, Mounts On (2) Pre-Drilled and Tapped Standard Holes, For Use in Standard GR Series Boxes
Item #: 60694
CAT #: GRTB612
UPC: 781381625388
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 6-Pole, 22-10 AWG

Terminal Strip, Wire Range: 22 - 10 AWG, 6 Circuits, 30 Amps, 600V, Center Spacing: 0.562", Terminal Screw Size: #8-32 Philsot
Item #: 59269
CAT #: 89-206
UPC: 783250892068
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 4-Pole, 22-10 AWG

Terminal Strip, Wire Range: 22 - 10 AWG, 4 Circuits, 30 Amps, 600V, Center Spacing: .562", Terminal Screw Size: #8-32 Philsot.
Item #: 59290
CAT #: 89-204
UPC: 783250892044
Sign In or Register to view pricing and more.
Burndy

BONDIT® Wall Mount, #14 - #2 AWG

BONDIT® Wall Mount, #14 - #2 AWG, 4.01 in Length, .71 in Width
Item #: 623268
CAT #: BDTIBB
UPC: 781810504017
Sign In or Register to view pricing and more.
Ideal

Terminal Strip, 10-Pole, 22-10 AWG

Terminal Strip, Wire Range: 22 - 10 AWG, 10 Circuits, 30 Amps, 600V, Center Spacing: .562", Terminal Screw Size: #8-32 Philsot.
Item #: 59235
CAT #: 89-210
UPC: 783250892105
Sign In or Register to view pricing and more.
Marathon Special Products

Terminal Block, 10 Pole, 14 - 22 AWG, 30A, 300V, Phenolic

Terminal Block, 10 Pole, 14 - 22 AWG, 30 Amp, 300 Volt, Phenolic
Item #: 838001
CAT #: 210HF2HF3
UPC:
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

TERMINAL BLOCK

TERMINAL BLOCK
Item #: 1009093
CAT #: TB100-05
UPC: 051712810678
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS KUXSC6 TERM BLOCK BLACK NOR

BUS KUXSC6 TERM BLOCK BLACK N
Item #: 755671
CAT #: KUXSC6
UPC: 051712589604
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS KUXSC4 TERM BLOCK BLACK NOR

BUS KUXSC4 TERM BLOCK BLACK N
Item #: 1140094
CAT #: KUXSC4
UPC: 051712589598
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

2-POLE SHORTING BLOCK

2-POLE SHORTING BLOCK
Item #: 1428142
CAT #: KUXSC2
UPC:
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BARRIER BLOCK

Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, Two-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Item #: 307235
CAT #: TB200-02
UPC: 051712810753
Sign In or Register to view pricing and more.
Marathon Special Products

Terminal Block With 0°/45°/90° Quick Connects

Terminal Block With 0°/45°/90° Quick Connects, Single Row, 2-Pole, 14 - 20 AWG, 20 Amp, 150 Volt AC/DC, Phenolic Base
Item #: 838045
CAT #: 899-GP-02-KT46-KT47-KT48
UPC:
Sign In or Register to view pricing and more.
Marathon Special Products

6P TERM BLOCK

6P TERM BLOCK
Item #: 855274
CAT #: 206HF2
UPC:
Sign In or Register to view pricing and more.
Parts Super Center

Terminal Strip, No Cover, 12-Circuit, Screw Type Termination

Terminal Strip Without Cover, 12-Circuit, 10 - 18 AWG, Screw Type Termination, Can Be Mounted on Panel or Mounting Track.
Item #: 763042
CAT #: CR151B2
UPC:
Sign In or Register to view pricing and more.
Page 1 of 32
508 Items found