Eriflex Flexibar

Item #: 1049698
Cat #: 505509
UPC: 782856447399
Sign In or Register to view pricing and more.
Documents & Guides
Flexibar, 504 Amp @ 45C Rise, Conductor: Tinned Copper, Insulation: Vinyl, Conductor Layers: 5, Length: 3 Meters, Conductor Width: 24mm, Layers Thickness: 1mm x 6 Layers.

Overview

Flexibar, 504 Amp @ 45C Rise, Conductor: Tinned Copper, Insulation: Vinyl, Conductor Layers: 5, Length: 3 Meters, Conductor Width: 24mm, Layers Thickness: 1mm x 6 Layers.
Thin layers of tinned electrolytic copper formed into a stackInsulated by high-resistance, self-extinguishing PVC with less than 20% contact with conductor for high flexibilityEasily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprintDramatically smaller and more flexible than comparable cable based on ampacityBetter power density than cable with lower skin effect ratioConnections made by punching and bolting directly through the copper laminates, clamping onto the end of the nVent ERIFLEX Flexibar, or welding using nVent ERICO CadweldNo lugs needed, reducing installation time and improving resistance to vibrationWeight savings and material savings compared to wire alternativesReduces total installation costTraceability codes and designation part numbers printed on insulation100% production dielectric tested
Also known as: 782856447399, 505509

Specifications

Amps: 504
Material: Copper
Length: 3 m
Amps: 504
Length: 3 m
Material: Copper

Customer Reviews

No reviews for this product
(0)