Eriflex Flexibar

Item #: 1244000
Cat #: 505505
UPC: 782856447368
Sign In or Register to view pricing and more.
Documents & Guides
Flexibar, 487 Amp @ 45C Rise, Conductor: Tinned Copper, Insulation: Vinyl, Conductor Layers: 6, Length: 3 Meters, Conductor Width: 20mm, Layers Thickness: 1mm x 6 Layers.

Overview

Flexibar, 487 Amp @ 45C Rise, Conductor: Tinned Copper, Insulation: Vinyl, Conductor Layers: 6, Length: 3 Meters, Conductor Width: 20mm, Layers Thickness: 1mm x 6 Layers.
Thin layers of tinned electrolytic copper formed into a stack Insulated by high-resistance, self-extinguishing PVC with less than 20% contact with conductor for high flexibility Easily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprint Dramatically smaller and more flexible than comparable cable based on ampacity Better power density than cable with lower skin effect ratio Connections made by punching and bolting directly through the copper laminates, clamping onto the end of the nVent ERIFLEX Flexibar, or welding using nVent ERICO Cadweld
Also known as: 782856447368, 505505

Specifications

Amps: 487
Material: Copper
Length: 3 m
Amps: 487
Length: 3 m
Material: Copper

Customer Reviews

No reviews for this product
(0)