Stand-off Insulator

Item #: 248671
Cat #: 559620
UPC: 782856579380
Sign In or Register to view pricing and more.
Documents & Guides
Stand-off Insulator, 600V, Height: 1-1/4”, Hex Width: 1-5/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.

Overview

Stand-off Insulator, 600V, Height: 1-1/4”, Hex Width: 1-5/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Great stability of electrical and mechanical parameters High resistance to leakage current UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC Halogen free
Also known as: 782856579380, 559620, cherry, Standoff insulator

Specifications

Diameter: 1/4 in
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)