Spacer Clamp FS 32

Item #: 303318
Cat #: 553560
UPC: 782856449775
Sign In or Register to view pricing and more.
Documents & Guides
Spacer Clamp, Height: 2.08", Length: 1.49", Screw Hole Diameter: 0.27" (7mm). For use with Flexibar with width no more than 32 mm.

Overview

Spacer Clamp, Height: 2.08", Length: 1.49", Screw Hole Diameter: 0.27" (7mm). For use with Flexibar with width no more than 32 mm.
Provides support for nVent ERIFLEX Flexibar and insulated braided conductors without damaging the insulation Ensures correct spacing for optimum cooling Supports up to four conductors in parallel Easy to install Halogen free
Also known as: 782856449775, 553560, Xylophone clamp

Specifications

Material: Polyamide
Length: 1.490 in
Height: 2.080 in
Material: Polyamide
Height: 2.080 in
Length: 1.490 in

Customer Reviews

No reviews for this product
(0)