Flexible Bus Bar & Accessories

191 Found
nVent Eriflex

Stand-Off Insulator, Low Voltage

Item #: 976627
CAT #: 548430
UPC: 782856875444
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Item #: 276064
CAT #: 559600
UPC: 782856579366
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Item #: 440053
CAT #: 559650
UPC: 782856579410
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-Off Insulator, Low Voltage

Item #: 502385
CAT #: 548410
UPC: 782856875420
Sign In or Register to view pricing and more.
Harger Lightning & Grounding

5/16X1-3/4X1-1/2 RND INSULATOR

Item #: 868581
CAT #: R4150S3
UPC: 808475022073
Sign In or Register to view pricing and more.
Harger Lightning & Grounding

3/8X2-1/2X2-1/2 OCT INSULATOR

Item #: 580555
CAT #: 5250A5
UPC: 808475031099
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Item #: 440060
CAT #: 559680
UPC: 782856579441
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Item #: 976631
CAT #: 548490
UPC: 782856875468
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Item #: 358600
CAT #: 559660
UPC: 782856579427
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Item #: 976652
CAT #: 548590
UPC: 782856787013
Sign In or Register to view pricing and more.
nVent Eriflex

EFX 542030 ISOTP30F8M8 ISO TP

Item #: 1344974
CAT #: 542030
UPC: 782856875154
Sign In or Register to view pricing and more.
nVent Eriflex

Eriflex Flexibar Advanced, 6 Layer, 630A

Item #: 2214115
CAT #: 534027
UPC: 782856937593
Sign In or Register to view pricing and more.
nVent Eriflex

Eriflex Flexibar Advanced, 10 Layer, 1000A

Item #: 1443819
CAT #: 534036
UPC: 782856937685
Sign In or Register to view pricing and more.
nVent Eriflex

EFX 534507 IBSADV50-230 INSUL

Item #: 1391741
CAT #: 534507
UPC: 782856961277
Sign In or Register to view pricing and more.
Aurora Technologies

Glastic Square, 2 x 2 x 1/8", GPO-3, Red

Item #: 774520
CAT #: 9214AP06
UPC:
Sign In or Register to view pricing and more.
nVent Eriflex

Eriflex Flexibar Advanced, 5 Layer, 630A

Item #: 1449569
CAT #: 534026
UPC: 782856937586
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-Off Insulator, Low Voltage

Stand-Off Insulator, Low Voltage, Glass Fiber Reinforced Polyamide/Steel
Item #: 976627
CAT #: 548430
UPC: 782856875444
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Stand-off Insulator, 600V, Height: 1”, Hex Width: 1-1/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Item #: 276064
CAT #: 559600
UPC: 782856579366
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Stand-off Insulator, 600V, Height: 1-3/8”, Hex Width: 1-3/4", Thread Diameter: 3/8", Thread Depth: 3/8", Working Range: -40°F to 266°F, Color: Black.
Item #: 440053
CAT #: 559650
UPC: 782856579410
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-Off Insulator, Low Voltage

Stand-Off Insulator, Low Voltage, Glass Fiber Reinforced Polyamide, Steel
Item #: 502385
CAT #: 548410
UPC: 782856875420
Category: Insulators
Sign In or Register to view pricing and more.
Harger Lightning & Grounding

5/16X1-3/4X1-1/2 RND INSULATOR

5/16X1-3/4X1-1/2 RND INSULATOR
Item #: 868581
CAT #: R4150S3
UPC: 808475022073
Category: Insulators
Sign In or Register to view pricing and more.
Harger Lightning & Grounding

3/8X2-1/2X2-1/2 OCT INSULATOR

HLP 5252A5
Item #: 580555
CAT #: 5250A5
UPC: 808475031099
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Stand-off Insulator, 600V, Height: 2”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 9/16", Working Range: -40°F to 266°F, Color: Black.
Item #: 440060
CAT #: 559680
UPC: 782856579441
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Stand-off Insulator, Low Voltage
Item #: 976631
CAT #: 548490
UPC: 782856875468
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Stand-off Insulator, 600V, Height: 1-1/2”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 3/8", Working Range: -40°F to 266°F, Color: Black.
Item #: 358600
CAT #: 559660
UPC: 782856579427
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Stand-off Insulator, Low Voltage
Item #: 976652
CAT #: 548590
UPC: 782856787013
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

EFX 542030 ISOTP30F8M8 ISO TP

EFX 542030 ISOTP30F8M8 ISO TP
Item #: 1344974
CAT #: 542030
UPC: 782856875154
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Eriflex Flexibar Advanced, 6 Layer, 630A

Flexibar Advanced, Conductor: Copper, Conducting Layers: 6, Length: 6.56 Ft., Current Rating: 630 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505517***
Item #: 2214115
CAT #: 534027
UPC: 782856937593
Category: Flexibar
Sign In or Register to view pricing and more.
nVent Eriflex

Eriflex Flexibar Advanced, 10 Layer, 1000A

Flexibar Advanced, Conductor: Copper, Conducting Layers: 10, Length: 6.56 Ft., Current Rating: 1000 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505526***
Item #: 1443819
CAT #: 534036
UPC: 782856937685
Category: Flexibar
Sign In or Register to view pricing and more.
nVent Eriflex

EFX 534507 IBSADV50-230 INSUL

EFX 534507 IBSADV50-230 INSUL
Item #: 1391741
CAT #: 534507
UPC: 782856961277
Category: Flexibar
Sign In or Register to view pricing and more.
Aurora Technologies

Glastic Square, 2 x 2 x 1/8", GPO-3, Red

Glastic Square, 2 x 2 x 1/8 Inch, GPO-3, Color: Red, For Use in Electrical Insulation Applications.
Item #: 774520
CAT #: 9214AP06
UPC:
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Eriflex Flexibar Advanced, 5 Layer, 630A

Flexibar Advanced, Conductor: Copper, Conducting Layers: 5, Length: 6.56 Ft., Current Rating: 630 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505516***
Item #: 1449569
CAT #: 534026
UPC: 782856937586
Category: Flexibar
Sign In or Register to view pricing and more.
Page 1 of 12
191 Items found