Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG

Item #: 159303
Cat #: C11N
UPC: 781810142288
Sign In or Register to view pricing and more.
Documents & Guides
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2 - 1 Inch Water Pipe

Overview

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2 - 1 Inch Water Pipe
Ground Clamps f or Connecting Grounding Conductor To Water Pipe Or Copper Tube.
Also known as: 781810142288, C11N

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2

Customer Reviews

No reviews for this product
(0)